Men's Western Boot, 10 1/2 W, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G1922300


product price:  $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB020
Zoro #
G1922300
UPC #
883802402889
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Height
11 in
Footwear Width
Wide
Heel Height
3/4 in
Size (PRINT)
10 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Metatarsal System
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.67
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Non Metallic Upper
No
Completely Non Metallic
No
Footwear Sole Pattern
Medium Depth Lug
Predominant Footwear Color
Brown
Footwear Style
Western Boot
Last Number or Name
Rebel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Steel
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Waterproof Type
None
For Outdoor Traction
No
Footwear Construction Type
360 Welted
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Wet
0.56
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Insulated
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Liner Material
Mesh
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Upper Material Description
Full Grain Leather
Insole System
EVA
Wide Toe Cap
No
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heat Resistant
Yes
Metatarsal Guard Style
None
Series
REBEL
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Brown
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Insole Material
EVA
Closure
Pull On
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.56
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Welted
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.