
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 17 - 6E
Mfr # A8816-17-6E
Zoro # G722926050
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Series
Blacksmith
Footwear Width
6E
Gender
Men
Color
Black
Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-17-6E
Zoro #
G722926050
UPC #
810151188683
Country of Origin
China
Dimensions
Footwear Width
6E
Size
17
Width
6E
Details
Series
Blacksmith
Gender
Men
Color
Black
Item
Boot
Closure Type
Lace Up
Style Number
A8816
Standards
AT, EH, WP, SR
Removable Insole
Yes
Upper Material
Leather
Metatarsal Guard (Yes, No)
No
Outsole Material
Rubber
Liner Material
Textile
Midsole Material
EVA
Toe Type
Aluminum
Waterproof
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.