This item is Discontinued.

Durango Men's Western Boot, 11.5 M, Leather, 12 in H, Buffalo Tan/Fog DDB0358

Men's Western Boot, 11.5 M, Leather, 12 in H, Buffalo Tan/Fog (Discontinued)

  • Mfr # DDB0358
  • Zoro # G612164456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDB0358
Zoro #
G612164456
UPC #
193715243098
Country of Origin
China

Dimensions

Size
11.5
Width
M
Height
12 in

Details

Item
Western Boot
Color
Buffalo Tan/Fog
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

This is the men's 12in Western Weathered Grey/Denim Blue Durango Rebel Pro Lite style. This style is full grain leather with a soft mesh lining inside and has the Durango X Pand System which is a hidden gore expansion for universal fit and easy on off. This style contains a 9 layer comfort system. The first layer is the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. The second layer is an EVA cushion layer that contours and molds to your foot. The third layer is a 0.75 genuine Goodyear welt construction. The fourth layer is a two layer innersole with a flexible full length bottom and stabilizing rigid 0.75 heel tuck. The fifth layer is a cushioning EVA forepart. The sixth layer is the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. The littleway stitch binds the outsole, heel tuck, and upper for absolute durability The seventh layer is the lightweight EVA midsole. The eighth layer is the lightweight and shock absorbing PU heel base. The ninth layer is the stirrup friendly rubber outsole which contains high abrasion rubber with increased slip and oil resistance. The rocker heel lessens stress by promoting a more natural heel strike and the rolled shank area allows for stirrup friendly ease. Slip on a lightweight boot that is ready to perform in this men's 12in Western Weathered Grey/Denim Blue Durango Rebel Pro Lite. Get a pair today.


  • • Full-grain leather
  • • Soft mesh lining
  • • Leather underlay in pull straps
  • • Cushion flex insole with rigid rear foot stabilizer
  • • Lightweight and cushioning EVA forepart midsole
  • • Rolled shank area
  • • 3/4 genuine Goodyear® welt construction
  • • Double row cotton stitch
  • • Lightweight PU heel base
  • • 1 1/2" Rocker heel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.