Zoro Homepage

Men's Western Boot, 11.5 W, Leather, 12 in H, Russet

  • Mfr # DDB0361

  • Zoro # G712165100


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Russet
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
Yes
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0361
Zoro #
G712165100
UPC #
193715240509
Country of Origin
China

Dimensions

Size
11.5
Width
W
Height
12 in

Details

Item
Western Boot
Color
Russet
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
Yes
Gender
Men's

Description

This is the men's 12in Western Waterproof Russet Durango Rebel. This style is full grain leather, has a waterproof membrane bootie, a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and square toe. Stay comfortable and dry in this men's 12in Western Waterproof Russet Durango Rebel. Get a pair today.


  • • Full-grain leather
  • • Soft mesh lining
  • • Square toe
  • • Fiberglass shank
  • • Double row sole stitch
  • • Cushion Flex insole
  • • 1 1/2" Rocker heel
  • • Rolled shank area
  • • EVA midsole
  • • EVA midsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.