Men's Western Boot, 8 1/2 W, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G1921838


product price:  $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB020
Zoro #
G1921838
UPC #
883802402841
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Height
11 in
Footwear Width
Wide
Heel Height
3/4 in
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
EVA
Liner Material
Mesh
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Footwear Style
Western Boot
Last Number or Name
Rebel
Removable Insole
Yes
Insulated
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Puncture Resistant Insole
No
Footwear Construction Type
360 Welted
Footwear Sole Pattern
Medium Depth Lug
Insulation Type
None
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
For Outdoor Traction
No
Footwear Shank Type
Steel
Waterproof Type
None
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
Ninety Degree Heel
Yes
Toe Shape
Square
Conductive
No
Shank Material
Steel
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Heat Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Series
REBEL
Slip Resistant
No
Non-Marking Upper
No
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
Western Boot
Insole Material
EVA
Closure
Pull On
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.56
All-Leather Upper
Yes
Construction
Welted
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.