Zoro Homepage

Men's Western Boot, 8 M, Leather, 11 in H, Tobacco Leaf and Black

  • Mfr # DDB0499

  • Zoro # G315701897


product price: $165.00
/pr
Free Shipping & Returns

Key Features

Size
8
Width
M
Color
Tobacco Leaf and Black
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0499
Zoro #
G315701897
UPC #
193715619459
Country of Origin
China

Dimensions

Size
8
Width
M
Height
11 in

Details

Item
Western Boot
Color
Tobacco Leaf and Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Toe Type
Plain Toe
Gender
Men's

Description

Pull on lightweight comfort in the men's Tobacco Leaf/Black Durango Rebel collection. This style features full-grain leather with a saddle vamp and a soft mesh lining. It also includes the Durango X-Pand System for easy on/off, the Durango Advanced Comfort System Footbed with InsulKul for temperature regulation and a cushion flex insole. The shank is tempered steel and includes a rolled shank area. This style is finished off with an EVA midsole, slip, oil and abrasion-resistant rubber outsole, double row sole stitch, 1-1/2" Rocker heel and square toe.


  • Abrasion-resistant rubber outsole
  • Saddle vamp
  • Rolled shank area
  • EVA midsole
  • Soft mesh lining
  • Cushion Flex insole
  • Full-grain leather

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.