Zoro Homepage

Men's Western Boot, 8.5 W, Leather, 12 in H, Acorn

  • Mfr # DDB0314

  • Zoro # G512155738


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Size
8.5
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0314
Zoro #
G512155738
UPC #
193715164102
Country of Origin
China

Dimensions

Size
8.5
Width
W
Height
12 in

Details

Item
Western Boot
Color
Acorn
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

This is the men's 12in Western Acorn Rebel by Durango. This style features a full grain leather foot, collar and pull straps with a faux shaft. Inside it has a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort Footbed with memory foam for all day comfort and support, and a cushion flex insole. This style also features a fiberglass shank which provides lightweight stability and the rolled shank area allows easy placement in the stirrup. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and square toe. Pull on comfort in this men's 12in Western Acorn Rebel by Durango. Get a pair today.


  • • Double row sole stitch
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Cushion Flex insole
  • • Square toe
  • • Fiberglass shank
  • • 1 1/2" Rocker heel
  • • Rolled shank area
  • • EVA midsole
  • • Soft mesh lining
  • • EVA midsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.