Men's Western Boot, 9 1/2 W, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G1921950


product price:  $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB020
Zoro #
G1921950
UPC #
883802402865
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Height
11 in
Footwear Width
Wide
Heel Height
3/4 in
Size (PRINT)
9 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Midsole Material
EVA
Footwear Style
Western Boot
Footwear Sole Pattern
Medium Depth Lug
Metatarsal Guard
No
Removable Insole
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.67
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Shank Material
Steel
Last Number or Name
Rebel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Non Metallic Upper
No
For Outdoor Traction
No
Toe Shape
Square
Static Dissipative
No
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
Metatarsal System
No
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Pull On
Footwear Construction Type
360 Welted
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Insole System
EVA
Non-Marking Sole
Yes
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Slip Resistant
No
Non-Marking Upper
No
Series
REBEL
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
Yes
Insole Material
EVA
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.67
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.56
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Welted
Closure
Pull On
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.