
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 12D
Mfr # A8816-12D
Zoro # G222925805
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Removable Insole
Yes
Style Number
A8816
Upper Material
Leather
Outsole Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-12D
Zoro #
G222925805
UPC #
810151188355
Country of Origin
China
Dimensions
Size
12
Footwear Width
D
Width
D
Details
Removable Insole
Yes
Style Number
A8816
Upper Material
Leather
Outsole Material
Rubber
Color
Black
Standards
AT, EH, WP, SR
Metatarsal Guard (Yes, No)
No
Item
Boot
Liner Material
Textile
Waterproof
Yes
Gender
Men
Toe Type
Aluminum
Midsole Material
EVA
Closure Type
Lace Up
Series
Blacksmith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.