Shop DURANGO
See all product information
Create Account
Rebel Ultra-Lite Western Boot, Coffee And Sangria Red, Size 9.5
- Mfr # DDB0516
- Zoro # G324233389
product price:
$
157.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Series
Rebel
Size
9.5
Waterproof
No
Gender
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDB0516
- Zoro #
- G324233389
- UPC #
- 193715684273
- Country of Origin
- China
- Outsole Material
- Rubber
- Item
- Durango® Rebel™ Ultra-Lite Western Boot
- Series
- Rebel
- Waterproof
- No
- Gender
- Men
- Style Number
- DDB0516
- Toe Type
- Square
- Color
- Coffee And Sangria Red
- Upper Material
- Full-grain Leather
Dimensions
- Size
- 9.5
Description
This is the Men’s 11” Coffee/Sangria Red Durango Rebel Ultra-Lite collection. This style features full-grain lather, an air mesh lining, Durango X-Pand System for easy on/off, cushion flex insole, double row sole stitch, 1 1⁄2” rocker heel and a square toe. This collection is engineered with a 6-layer comfort system. The first layer is the Durango Advanced Comfort System Footbed with InsulKul, which is a temperature regulating technology that cools when hot and warms when cold. The second layer is the two-layer innersole that contours and molds to your foot. The third layer is a Dually Shank, for twice the torsion stability and midfoot support. The fourth layer is the dual-density EVA midsole that has a soft shock absorbing forepart for ultimate flexibility and comfort and a firmer shock absorbing heel for added stability. The fifth layer is the anti-torsion external shank that provides added lateral stability and is perfect for shovels, ladders, and stirrups. The sixth and final layer is the slip and oil resisting rubber outsole. Discover unparalleled comfort, premium support, and all-day durability in the Durango Rebel Ultra-Lite collection. Full-grain leather Square toe Double row sole stitch Air mesh lining Cushion Flex insole Dual-density EVA midsole Rolled shank area 1 1/2" Rocker heel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.