Shop All Steel Toe Boots
Durango
Size 12 Men's Western Boot Steel Work Boot, Dark Brown/American Flag
Mfr # DB020
Zoro # G1921768
original price:
$200.99
5% off
new price: $190.50
/pr
Free Shipping & Returns
$190.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Durango
- MFR # DB020
- Zoro # G1921768
- UPC # 883802402919
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | W |
Height | 11 in |
Heel Height | 3/4 in |
Footwear Width | Wide |
Size (PRINT) | 12 |
Overall Height | 11 in |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size 2XL/3XL (AC-QC2/3XLBL)
- LEXMARK 1040990 Compatible Ribbon, Black, PK6 (1040990)
- LINCOLN ELECTRIC Welding Jacket (K3317-XL)
- ONGUARD Size 10 Men's 6" Work Boot Steel Work Boot, Black (8660400)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Chelsea Boot Steel Work Boot, Brown (235- 110 M)
- ARIAT Size 8 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 12 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- Durango Steel Toe Boots