Zoro Homepage

Western Boot, 11.5 D, Leather, 11 in H, Trail Brown

  • Mfr # DB5444

  • Zoro # G712160167


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Color
Trail Brown
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
No
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB5444
Zoro #
G712160167
UPC #
885192185847
Country of Origin
China

Dimensions

Size
11.5
Width
D
Height
11 in

Details

Item
Western Boot
Color
Trail Brown
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
No

Description

For all you cowboys, these 11in Rebel by Durango are rugged, dependable, surprisingly lightweight and super comfortable. They are a great blend of tradition and technology and work great when you're ropin' and ridin', kicking back, or dancing with your sweetheart. The toe on these boots is good looking, yet comfortable to walk in. The pull straps and dipped topline are features that allow you to get the Western on and off a lot easier. From a visual perspective, the look of the boots is very appealing. These boots are produced with premium full grain antiqued leather, and this gives the boots a broken in look and feel as soon as you take them out of the box. The boots are framed with a double row welt stitch. A contoured, cushioned footbed has been installed to make your boots even more comfortable to walk in and provides your feet with excellent ventilation. To give you sturdy support in the stirrups or while you're doing the two step a tempered steel shank has been built into your Rebel by Durango boots. On the bottom of these men's boots there is a flexible, dual density rubber/EVA outsole. You will appreciate how comfortable this blend of materials is to walk on, be pleased with its durability and like how lightweight the sole is. Overall, this Durango Men's 11in Pull On Western Boot is a great boot that you will want to wear on a daily basis. So, go ahead and order your pair today.


  • • Soft mesh lining
  • • EVA midsole
  • • Full-grain leather
  • • Square toe
  • • Contoured, ventilated and removable cushion footbed
  • • Rolled shank area
  • • Tempered steel shank
  • • Double row sole stitch
  • • Cushion Flex insole
  • • EVA midsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.