Shop DURANGO
See all product information
Create Account
Women's Shyloh Pony Boot, Driftwood, Size 8
- Mfr # DRD0492
- Zoro # G924233727
product price:
$
142.99
/pr
Free Shipping & Returns
Key Features
Gender
Women
Series
Shyloh
Style Number
DRD0492
Toe Type
Snip Toe
Outsole Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRD0492
- Zoro #
- G924233727
- UPC #
- 193715662479
- Country of Origin
- India
- Gender
- Women
- Series
- Shyloh
- Item
- Durango® Women's Shyloh Pony Boot
- Style Number
- DRD0492
- Toe Type
- Snip Toe
- Outsole Material
- Rubber
- Upper Material
- Full-grain Leather
- Color
- Driftwood
- Waterproof
- No
Dimensions
- Size
- 8
Description
Pull on tried and true style for everyday wear in the women’s 8" Driftwood Durango Shyloh. This style features full-grain leather, soft mesh lining with leather collar lining, the Durango Advanced Comfort System Footbed for all day comfort, and a fiberglass shank. There is a littleway stitch in the forepart and shank area for ultimate durability. This style is finished off with a rubber outsole, single row sole stitch, 1 3⁄4” nailed heel and snip toe. Get a pair today! Rubber outsole Full-grain leather Soft mesh lining with leather collar lining Snip toe Fiberglass shank 1 3/4" nailed heel Littleway stitch forepart and shank area for ultimate durability Single row sole stitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.