Zoro Homepage

Women's Waterproof Western Work Boot, 6 M, Steel Toe, 10 in H, Rugged Tan, DRD0416

  • Mfr # DRD0416

  • Zoro # G712164332


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Rugged Tan
Gender
Women's
Waterproof
Yes
Style Number
DRD0416
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRD0416
Zoro #
G712164332
UPC #
193715253240
Country of Origin
China

Dimensions

Size
6
Width
M
Height
10 in

Details

Item
Waterproof Western Work Boot
Color
Rugged Tan
Gender
Women's
Waterproof
Yes
Style Number
DRD0416
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
Leather

Description

This is the women's 10in Western Waterproof Steel Toe Rugged Tan Durango Maverick. This style is full grain leather with a faux shaft, has a soft mesh lining, waterproof membrane bootie construction and the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off. It also includes the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. This style also features a fiberglass shank which provides lightweight stability and the rolled shank area allows easy placement in the stirrup. The style is finished off with a slip and oil resistant rubber outsole, single row sole stitch, 1 1/8in rocker heel and square toe. Pull on all day work comfort in this women's 10in Western Waterproof Steel Toe Rugged Tan Durango Maverick. Get a pair today.


  • • Soft mesh lining
  • • Fiberglass shank
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Rolled shank area
  • • Single row sole stitch
  • • 1 1/8" Rocker heel
  • • Square toe
  • • ASTM F2413 protective toe classification
  • • ASTM F2413 Electrical Hazard Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.