
Women's Western Boot, 10 M, Leather, 8 in H, Driftwood
Mfr # DRD0372
Zoro # G312160598
product price: $116.99
/pr
Free Shipping & Returns
Key Features
Width
M
Color
Driftwood
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRD0372
Zoro #
G312160598
UPC #
193715040642
Country of Origin
China
Dimensions
Size
10
Width
M
Height
8 in
Details
Item
Western Boot
Color
Driftwood
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's
Description
This is the women's 8in Shortie Driftwood Durango Crush. This style is faux leather, has a soft mesh lining inside and features a removable Durango Sole Comfort footbed. It has a steel shank, single row sole stitch, rubber outsole with vintage finish, medial side zip for easy on/off, 1 0.75in heel and an R toe. Step out in style in this women's 8in Shortie Driftwood Durango Crush style. Get a pair today.
- Soft mesh lining
- DurangoÚ Sole Comfort Footbed
- All faux upper
- Steel shank
- Single row sole stitch
- Rubber outsole with vintage finish
- Medial side zipper for easy on/off
- 1 3/4 Inch heel
- R Toe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.