
Women's Western Boot, 11 M, Leather, 13 in H, Milk Chocolate
Mfr # DRD0451
Zoro # G912156533
product price: $138.99
/pr
Free Shipping & Returns
Key Features
Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRD0451
Zoro #
G912156533
UPC #
193715375126
Country of Origin
China
Dimensions
Size
11
Width
M
Height
13 in
Details
Item
Western Boot
Color
Milk Chocolate
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's
Description
This is the womens 13in Western Milk Chocolate Crush by Durango. This style is faux leather, has a soft mesh lining, cushion flex insole and nylon shank. This style has a single row sole stitch around the snip toe, rubber outsole with a vintage finish and 2 0.75in fashion heel. Step into style and comfort in this 13in Western Milk Chocolate Crush by Durango. Get a pair today.
- • Cushion Flex insole
- • 2 3/4" fashion heel
- • Snip toe
- • Rubber outsole with vintage finish
- • Nylon shank
- • Single row sole stitch
- • Soft mesh lining
- • Faux leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.