Zoro Homepage

Women's Western Boot, 7.5 M, Leather, 11 in H, Dusk To Dawn

  • Mfr # RD4155

  • Zoro # G112162181


product price: $181.50
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD4155
Zoro #
G112162181
UPC #
883802222203
Country of Origin
China

Dimensions

Size
7.5
Width
M
Height
11 in

Details

Item
Western Boot
Color
Dusk To Dawn
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's

Description

These boots aren't made just for walking. Whether you're hanging out with friends or planning on dancing the night away with your favorite cowboy, these fashionable, quality made Crush by Durango boots are a fabulous option. The great thing about wearing Durango Boots, is that they make a fashion statement that all of your friends will be envious of. These boots have an authentic pointed toe, with a 1 7/8in cowgirl heel. The upper is made from supple, antiqued full grain leather and features a soft mesh lining to keep your legs comfortable. These 11in Heartbreaker boots have rich looking details; like the removable heart concho harness strap that has antique copper hardware. Also, there are matching heart shaped conchos that are mounted underneath the leather pull tabs to create a versatile look. With such detail, you can wear the #4155 boots from day to night, and with a variety of outfits. Other great features of the Heartbreaker boot are the bark textured rubber outsole, stained heel, and spur ledge. A tempered steel shank lends support for comfortable riding or dancing. The Crush by Durango boots are a great pair to pull on and get some attitude. . .


  • • Soft mesh lining
  • • Rubber outsole with unique tread detailing
  • • Full-grain leather
  • • Cushion Flex insole
  • • J toe
  • • Tempered steel shank
  • • Antiqued metal hardware
  • • Adjustable, removable concho strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.