
Women's Western Boot, 8 M, 10 in H, Honey Tan and Metallic Peach
Mfr # DRD0482
Zoro # G115703251
product price: $147.00
/pr
Free Shipping & Returns
Key Features
Width
M
Outsole Material
Rubber
Waterproof
No
Height
10 in
Toe Type
Plain Toe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRD0482
Zoro #
G115703251
UPC #
193715619367
Country of Origin
India
Dimensions
Size
8
Width
M
Height
10 in
Details
Item
Western Boot
Color
Honey Tan and Metallic Peach
Outsole Material
Rubber
Waterproof
No
Toe Type
Plain Toe
Gender
Women's
Description
Pull on tried and true styling for everyday wear in the women's Honey Tan/Metallic Peach Durango Shyloh collection. This style features full-grain leather with a soft mesh lining, the Durango X-Pand System for easy on/off and the Shyloh Advanced Comfort System Footbed. The shank in this style is fiberglass and has a littleway stitch forepart and shank area for ultimate durability. This style is finished off with a rolled shank area, slip-resistant rubber outsole, double row sole stitch, 1-3/8" stockman heel and a square toe.
- Soft mesh lining
- Littleway stitch forepart and shank area for ultimate durability
- Double row sole stitch
- Rolled shank area
- Fiberglass shank
- Rubber outsole
- 1-3/8" Stockman Heel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.