
August Women's Steel Toe Safety Boots, Size 9 W
Mfr # 77319-9W
Zoro # G522839826
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Upper Material
Leather
Toe Type
Steel
Width
Wide
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
77319-9W
Zoro #
G522839826
UPC #
885999094328
Country of Origin
Viet Nam
Dimensions
Width
Wide
Size
9 W
Details
Waterproof
Yes
Item
Boots
Upper Material
Leather
Toe Type
Steel
Color
Black
Description
This women's work boot provides long-lasting comfort and support with slip-, oil- and water-resistance for protection in diverse environments.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.