Shop DURANGO
See all product information
Create Account
Workhorse Work Boot, Tan Saddle And Rusty Blaze, Size 10
- Mfr # DDB0528
- Zoro # G024234716
product price:
$
148.99
/pr
Free Shipping & Returns
Key Features
Waterproof
No
Chain Saw Cut Resistant
No
Upper Boot Material
Full-grain Leather
Series
Workhorse
Toe Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DDB0528
- Zoro #
- G024234716
- UPC #
- 193715737948
- Country of Origin
- India
Dimensions
- Boot Height
- 11 in
- Footwear Width
- W
- Size
- 10
Details
- Waterproof
- No
- Chain Saw Cut Resistant
- No
- Upper Boot Material
- Full-grain Leather
- Series
- Workhorse
- Toe Type
- Square
- Upper Material
- Full-grain Leather
- Gender
- Men
- Color
- Tan Saddle And Rusty Blaze
- Outsole Material
- Rubber
- Style Number
- DDB0528
- Footwear Style
- Western Boot
- Item
- Durango® Workhorse™ Work Boot
- Material
- Leather
- Footwear Closure Type
- Pull On
Description
The Men’s 11" Steel Toe Tan Saddle/Rusty Blaze Durango Workhorse is built for performance and durability. Made from full-grain leather with a soft mesh lining and featuring the Durango Advanced Comfort System Footbed, this boot offers a comfortable fit that stands up to the toughest jobs. It also features the Durango X-Pand System for easy on/off. A steel shank provides added support, a littleway stitch around the shank area provides additional durability and the slip, oil and abrasion-resistant rubber outsole ensures solid traction on any surface. Finished with a single row sole stitch, square toe, and a 1 1⁄2” rocker heel, this pull-on style delivers classic western workwear built for today’s demands. Get a pair today! Littleway shank stitch for ultimate durability Rubber outsole Full-grain leather 1 1/2" Rocker heel Soft mesh lining Single row sole stitch Square toe Steel shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.