This item is Discontinued.

Durapro 1/2 in. FIP x 1/2 in. FIP x 20 in. Braided Stainless Steel Faucet Supply Line 231253LF

This item is Discontinued.

Durapro

1/2 in. FIP x 1/2 in. FIP x 20 in. Braided Stainless Steel Faucet Supply Line (Discontinued)

Mfr # 231253LF
Zoro # G509431616
UPC # 76335102467
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
231253LF
Zoro #
G509431616
UPC #
76335102467
Country of Origin
United States

Description

Choose this stainless steel Supply Line for water in exposed locations. The flexible line resists corrosion and is easy to install. The hose is designed to prevent kinking and crimping. The supply line is NSF 61 listed and features a maximum pressure of 125 psi.Braided stainless-steel construction for rugged durabilityHose designed to prevent kinking and crimpingProduct complies with 0.25% weighted average lead content on wetted surfacesFor use in potable water distribution systems in accessible locationsBrass material in both side for greater dependability and reliable nut-to-hose connectionsIAPMO certified NSF/ANSI 372-2016 ASME A112.18.6-2009/CSA B125.6 NSF/ANSI 61. This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.