Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. Compression x 3/8 in. Compression x 48 in. Braided Stainless Steel Dishwasher Connector

  • Mfr # 231212

  • Zoro # G009908588


product price: $33.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231212
Zoro #
G009908588
UPC #
76335225142
Country of Origin
United States

Description

When you choose this 3/8 in. Compression inlet x 3/8 in. Compression outlet x 48 in. length flexible braided polymer water connector with 3/4 in. Female Hose Thread Garden Hose adaptor. This connector is ideal to connect NEW Whirlpool, Maytag, Amana, Kitchen Aid and Jenn-Air dishwashers with a garden hose connection to the water supply. Corrosion resistant inside and out, this connector features a high tenacity, multi-filament yarn, protected by a special polymer coating for optimum corrosion resistance and durability. On the inside, our tough PVC tubing resists attack by chlorine, chloramines and other corrosive elements. The braided polymer fibers are designed to bend freely without kinking or crimping.48 in. length connector with 3/8 in. compression connection to water shut-off valveIncludes 3/4 in. female hose thread swivel elbow for direct connection to water inlet on applianceUsed to hookup new Whirlpool, Maytag, Amana, Kitchen Aid and Jenn-Air dishwashersBends freely, without kinking or crimping, installations easier, especially in cramped quartersInternal corrosion resistance to harsh water conditionsPneumatic crimp for greater dependability and reliable nut-to-hose connectionsTemperature rating: 40 to 140F, intermittent to 180FPressure rating: 125 psi maximumLead free NSF372 approvedIAPMO certificated ASME A112.18.6-2009/CSA B125.6 NSF/ANSI 61. This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.