3/8 in. Flare x 1/2 in. FIP x 20 in. Vinyl Faucet Supply Line White
- Mfr # 157712
- Zoro # G824228526
product price:Â
$
23.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157712
- Zoro #
- G824228526
- UPC #
- 076335177939
- Country of Origin
- United States
Description
Used to connect the water supply to your faucet, this connector features reinforced PVC hose specially engineered to prevent kinking and crimping. Tighter weave and two-layer bonded construction outperforms conventional vinyl connectors. It's inner core is reinforced to resist chlorine and chloramines leaching and deterioration to ensures long-lasting performance. Connection to faucet features hand-tighten wing-nut for quick and easy installation. Reinforced PVC hose engineered to prevent kinking and crimpingTighter weave, 2-layer bonded construction outperforms conventional vinyl connectorsInner core reinforced to resist chlorine and chloramines leaching and deterioration to ensure durabilityBrass material in both side for greater dependability and reliable nut-to-hose connectionsTemperature rating: 40 to 140F, intermittent to 180FPressure rating: 125 psi maximumLead free NSF372 approvedIAPMO certified ASME A112. 18. 6-2009/CSA B125. 6 NSF/ANSI 61. This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.