Solid Top Shelf 36"W x 24"D
Mfr # SD6624
Zoro # G3855105
product price: $91.69
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Height
2 5/8 in
Shelf Style
Solid
Fits Brand
DuraShelf
Product Type
Top D Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD6624
Zoro #
G3855105
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
66 in
Overall Height
2 5/8 in
Details
Item
Top D Panel
Shelf Style
Solid
Fits Brand
DuraShelf
Product Type
Top D Panel
Compatible with Manufacturer Part Number
ST6624A, ST6624B, ST6624x3, ST6624x4, WT6624
Description
Top D Panel, Overall Depth 66 in, Overall Height 2 5/8 in, Overall Width 24 in, Shelf Style Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.