CAD Drawings

Download CAD Files

Drywall Screw, #7 x 1-5/64 in, Steel, Trim Head Square Drive, 4000 PK

  • Mfr # 07Q125PBQ

  • Zoro # G2390906

CAD Available

product price:  $105.99
/pk 4000, $0.03/ea
Free Shipping & Returns

Key Features

Trim Head
Square Drive
Pointed Tip
CAD Drawing
Screw Size
#7
Fastener Length
1-5/64 in
Drive Size
#2
Material
Steel
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07Q125PBQ
Zoro #
G2390906
UPC #
741474113857
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
1-5/64 in
Drive Size
#2
Head Dia.
0.276 in
Drill Point Size
#2
Head Height
0.18 in
Minimum Thread Length
1 1/4 in
Head Width
0.27 in
Overall Length
1 1/4 in
Maximum Head Height
3/16 in
Maximum Head Width
17/64 in

Details

CAD Available
Yes
Head Type
Trim
Drive
Square
Material
Steel
Finish
Phosphate
Collated
Collated
Application
Wood
Thread Style
Fully Threaded
Item
Drywall Screw
System of Measurement
Inch
Thread Type
High-Low
Type
Drywall Screw
Tip Type
Pointed
Includes Nut
Nut Not Included
Tensile Strength
1,200 psi
Threads per Inch
17
Resistance Properties
Rust-Resistant
Pack Size
Small
Includes Washer
Washer Not Included
Features
High Low Threads, Trim Head, Ultra Sharp Point
Sub-Brand
DuraSpin
Materials for Use With
Wood
Collation Type
Plastic
Dimensional Standards
ASTM B117 Salt Spray Test
Collation Configuration
Strip
Collation Quantity
50

Description

Drywall Screw, Head Type Trim, Finish Phosphate, Material Steel, Drive Square, Screw Size #7, Fastener Length 1 5/64 in, Head Width 0.27 in, Head Height 0.18 in, Drive Size #2, Pack Size Small, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 3/16 in, Tip Type Pointed, Application Drywall to Wood, Dimensional Standards ASTM B117 Salt Spray Test, Features High Low Threads, Trim Head, Ultra Sharp Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.