Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 800 PK
Mfr # 08D250S
Zoro # G2390851
product price: $206.99
/pk 800, $0.26/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Pointed Tip
Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08D250S
Zoro #
G2390851
UPC #
741474205408
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2
Head Dia.
0.315 in
Drill Point Size
#2
Head Height
0.18 in
Head Width
0.29 in
Overall Length
2 1/2 in
Minimum Thread Length
2 1/2 in
Maximum Head Height
3/16 in
Maximum Head Width
19/64 in
Description
Drywall Screw, Head Type Flat, Finish Plain, Material Steel, Drive Square, Screw Size #8, Fastener Length 2 21/64 in, Head Width 0.29 in, Head Height 0.18 in, Drive Size #2, Point Type 17, Pack Size Small, Maximum Head Width 19/64 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 3/16 in, Tip Type Pointed, Application Drywall to Wood, Dimensional Standards ASTM B117 Salt Spray Test, Features 2/3 Thread, Flat Head, Type 17 Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.