This item is Discontinued.

Durastar 27000 BTU Cooling / 28000 BTU Heating Dual Zone Mini Split Package with Wall Mount Evaporators DUR2H28W1212

27000 BTU Cooling / 28000 BTU Heating Dual Zone Mini Split Package with Wall Mount Evaporators (Discontinued)

  • Mfr # DUR2H28W1212
  • Zoro # G810589396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUR2H28W1212
Zoro #
G810589396
UPC #
781889921746
Country of Origin
China

Details

Cooling Capacity
450
Voltage
208
For Use With
Wall Mount
Item
Air Conditioner
CFM High
306
Includes
Remote

Description

When it's time to upgrade your home's heating and cooling system, Durastar is the smart brand to choose. Durastar HVAC products are backed by resilient technology to provide energy- efficient performance at a value-friendly price. When weather is extreme, you'll have reliable comfort with Durastar. Rigorous factory testing means you can trust our brand of HVAC products to control the climate in your home in even the toughest conditions. During warmer months, your home will stay cool with air conditioners that operate at a quiet volume. When temperatures drop, rely on gas furnaces that are engineered to withstand the cold. Durastar products are designed to maximize air flow to give you consistent heating and cooling in every interior space no matter the season. Durastar - efficient, enduring, engineered for comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.