Zoro Homepage

Washer (Steel), 1-1/2 x 2-7/16 x 1/8

  • Mfr # WS2439

  • Zoro # G3730147


product price: $3.69
/ea
Sold in multiples of 10 for $36.90

Key Features

Material
Steel
Outside Diameter
2-7/6 in
Minimum Thickness
1/8 in
System of Measurement
Inch
Inside Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2439
Zoro #
G3730147
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2-7/6 in
Minimum Thickness
1/8 in
Inside Diameter
1-1/2 in

Details

Item
Flat Washer
Material
Steel
System of Measurement
Inch

Description

Washer (Steel); 1-1/2 x 2-7/16 x 1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.