Washer (Steel), 3/4 x 1-3/16, For 30 Series Cam Brake

  • Mfr # WS1219-CAM

  • Zoro # G3728327


product price:  $0.29
/ea
Sold in multiples of 1000 for $290.00

Key Features

Material
Steel
System of Measurement
Inch
Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1219-CAM
Zoro #
G3728327
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1-3/16 in
Inside Diameter
3/4 in

Details

Item
Flat Washer
Material
Steel
System of Measurement
Inch

Description

Washer (Steel); 3/4 x 1-3/16; For 30 Series Cam Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.