Zoro Homepage

Adapter Nickel Plated Brass Adapter, Duratec X Female Duratec

  • Mfr # 438013

  • Zoro # G9137659


product price: $25.25
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Adapter
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438013
Zoro #
G9137659
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Adapter
Pipe Fitting Connection Type
Duratec x Duratec x Duratec
Max. Pressure
200 psi
Standards
ANSI/ASTM F1282, ASME B31.3, ASME B31.9, ASTM 1974, Certified to OSHA Safety Regulations, CSA B137.9, CSA B51, FDA Compliant
Finish/Coating
Nickel-Plated
Fitting Side C Type
Duratec
Fitting Side A Type
Duratec
Fitting Side C Gender
Female
Fitting Side B Type
Duratec
Fitting Side B Gender
Female

Description

Adapter, Brass, Nickel-Plated, Duratec, Female, Duratec, Female, Duratec

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.