Adapter Nickel Plated Brass Adapter, Duratec X Male MPT
Mfr # 438004
Zoro # G9146302
product price: $28.85
/eaKey Features
Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Adapter
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
438004
Zoro #
G9146302
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1"
Details
Specific Fitting Shape
Adapter
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Adapter
Max. Pressure
200 psi
Pipe Fitting Connection Type
Duratec x MPT
Standards
ANSI/ASTM F1282, ASME B31.3, ASME B31.9, ASTM 1974, Certified to OSHA Safety Regulations, CSA B137.9, CSA B51, FDA Compliant
Fitting Side B Gender
Male
Finish/Coating
Nickel-Plated
Fitting Side A Type
Duratec
Fitting Side B Type
MPT
Description
Adapter, Brass, Nickel-Plated, Duratec, Male, MPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.