Shop DURATECH

Self-Retracting Lifeline, 11 ft Length, Carabiner, Steel, 1 Leg(s)

  • Mfr # 82911SC1
  • Zoro # G605386254

product price: 
$
498.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Blue
Standards
ANSI Z359.14-2014, ASTM F887-13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82911SC1
Zoro #
G605386254
UPC #
-
Country of Origin
United States
Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Blue
Standards
ANSI Z359.14-2014, ASTM F887-13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Alloy Steel Snap Hook
Minimum Weight Capacity
130 lb
Replaceable Lifeline
No
Anchoring Location
Overhead or Waist Level
RFID Equipped
No
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
ANSI SRL Type
SRL
Sealed
No
Lifeline Material
Kevlar
Visual Load Indicator
Yes
Weight Capacity - Leading Edge Application
310 lb
ANSI SRL Class
Class B
SRL Housing Material
Glass-Filled Nylon
ANSI Standards Met
ANSI Z359.14-2014
ANSI SRL Class (2014)
Class B
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Wire Color
Blue

Dimensions

Length
11 ft
Lifeline Length
11 ft
Lifeline Width
3/4 in

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.