Shop DURAVENT

1648 Black Single Wall Stove Pipe

  • Mfr # 6DBK-48

  • Zoro # G304145572


product price:  $139.60
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6DBK-48
Zoro #
G304145572
UPC #
662492006160
Country of Origin
China

Description

For an economical, drip free, single-wall stovepipe, DuraBlack is an excellent choice. Built to Simpson Dura-Vent’s high standards, DuraBlack is constructed with die-formed end fittings. Adjustable lengths eliminate the need for cutting and crimping.
Use for a single-wall connector pipe. Requires 18" clearance to combustibles.
  • 18" clearance to combustibles.
  • UL Listed to UL 103 and ULC S604 standards (MH7399) (Stainless steel outer wall required for installation in Canada).
  • Single-wall interior stovepipe for connecting wood stoves to manufactured chimney.
  • 24-gauge stainless steel construction.
  • Lock-seamed.
  • Painted black.
  • Size: 6" x 48".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.