Patio Heater Cover for SLOHT40 Infrared Outdoor Electric Space Heater, Heavy Duty Propane Heater
- Mfr # SLOHT401
- Zoro # G224082667
product price:Â
$
36.99
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
- SLOHT401
- Zoro #
- G224082667
- UPC #
- 842893138268
- Country of Origin
- China
Description
Features: - UV Resistance and Waterproof Design | Made of High-Quality Materials: Polypropylene and Polyurethane - Easy to Put On and Take Off | Tear Resistant and Dustproof for the Protection - Heavy-Duty Strength and Durability Design | Please Measure the Patio Heater Before Purchasing Technical Specs: - Construction Materials: PP and PU | Weight Capacity: 0.39 lbs. - Product Dimensions: 31.1 in x 27.6 in x 13.8 in -inches