Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Duravent 4 in. Dia x 48 in. L Double Wall Connector 4DV48DW

4 in. Dia x 48 in. L Double Wall Connector (Discontinued)

  • Mfr # 4DV48DW
  • Zoro # G210191441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DV48DW
Zoro #
G210191441
UPC #
662492717806
Country of Origin
United States

Description

Type B Gas Vent designed to the demands of the common category I appliance installation. Engineered to heat up rapidly and remain hot during the appliance operation to allow for minimal condensation. An innovative system for a lock tight connection called DuraLock.Use with natural gas and liquified propane LP category I appliances with a draft hoodGives 4 in. b-vent run flexibility to bend around an obstruction like a stud and maintain 1 in. clearanceHas 48 in. L to allow multiple bendsEliminates the need for b-vent to more easily connect an appliance to the b-vent wye or tee in the mechanical room
WARNING: This product can expose you to chemicals including Chromium hexavalent compounds which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.