Shop DURAVENT

8648 6"x48" Close Clearance Double Wall Stove Pipe - Black

  • Mfr # 6DVL-48

  • Zoro # G504161037


product price:  $316.23
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6DVL-48
Zoro #
G504161037
UPC #
662492009390
Country of Origin
China

Description

Specifications:
  • Clearance: 6" for Double-wall DVL.
  • This product MAY NOT be used after the first transition piece (wall-thimble, or ceiling support), the pipe is designed for interior use.
    Temp Ratings:
  • 1000°F Continuous Burn (UL 103).
  • 2100°F Intermittent Burn (UL 103).
    Material Specifications:
  • Material (DVL): 0.016" Stainless Steel.
  • Insulation (DVL): 1/2", Air.
    Connection Specs:
  • Joint/Connection Overlap: 1-1/2".
  • Joint/Connection Type: Twist-Lock.
    Misc:
  • Supported Fuels: Wood.
  • Warranty: 25 Years from installation date.
    Technical Specs:
  • Configuration: Pipe Length.
  • Fuel Type: Wood.
  • Length: 48".
  • Material: 26 Gauge Aluminized Steel.
  • Pipe Class: Stove Pipe.
  • Pipe Inside Diameter: 6".
  • Vent Construction: Double Wall.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.