self regulating heat cable
- Mfr # ReadyTrace-018
- Zoro # G523356957
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Power Connection Type
5-15P
Voltage
120 V AC
Overall Length
216 in
Programming Capability
Non-Programmable
Overall Width
1/25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ReadyTrace-018
- Zoro #
- G523356957
- UPC #
- 814491017399
- Country of Origin
- United States
Dimensions
- Overall Length
- 216 in
- Overall Width
- 1/25 in
- Wire Rope Length
- 216 in
- Length
- 216 in
Details
- Power Connection Type
- 5-15P
- Voltage
- 120 V AC
- Programming Capability
- Non-Programmable
- Item
- Self Regulating Heat Cable
- For Use Indoors/Outdoors
- Outdoor
- Thermostat Included
- No
- Wattage Output
- 144 W
Description
Self Regulating Heat Cable, For Use With Flooring Type Not Applicable, Overall Length 216 in, Overall Width 1/25 in, Thermostat Included No, Voltage 120 V AC, Wattage Output 144 W, For Use Indoors/Outdoors Outdoor, Programming Capability Non-Programmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.