Shop DURAVENT
Create Account
8693 Close Clearance Connector Kit
- Mfr # 4185252
- Zoro # G704145271
product price:Â
$
471.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4185252
- Zoro #
- G704145271
- UPC #
- 662492009482
- Country of Origin
- China
Description
Double-wall interior stovepipe for connecting wood stoves to manufactured chimney. DVLs double-wall, air insulated design reduces clearances to combustibles from 18" to 6", the closest clearance to a wall of any connector pipe. DVL improves stove performance by maintaining high flue gas temperatures for a strong steady draft. Because the inner wall is stainless steel the flue heats up faster, stays hot longer, minimizes the formation of creosote, and has the same life expectancy as the chimney. Adjustable lengths eliminate the need for cutting or crimping.
Use kit to connect between appliance and chimney for typical 8 through-the-ceiling installations.
Kit Includes: DVL/DuraBlack Adapter, (2) 24" DVL Double-Wall Adjustable Black Pipe.
Configuration: Kit.
Fuel Type: Wood.
Material: Stainless Steel.
Pipe Class: Stove Pipe.
Pipe Inside Diameter: 6".
Pipe Shape: Round.
Theme: Modern.
UL Listed: Yes.
Vent Construction: Double Wall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.