Toolholder, ISO, D-Style Clamping
- Mfr # 5697959
- Zoro # G3948224
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Cutting Length
12.7000mm
Left/Right Hand
Neutral
Dimension F (In.)
0.4720
Insert Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5697959
- Zoro #
- G3948224
- UPC #
- 4050841517362
- Country of Origin
- India
Dimensions
- Cutting Length
- 12.7000mm
- Dimension F (In.)
- 0.4720
Details
- Material
- Steel
- Left/Right Hand
- Neutral
- Insert Shape
- Square
- Style
- Negative
- Number of Inserts Required
- 1
- Shank
- Square
- Rake
- Negative (Zero)
- Clamp
- Kenclamp
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Neutral
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 45 Degrees deg
- Shell Material
- Steel
- Container Type
- Negative
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.