
1.32/0.92 gpf, Dual Flush, Floor Mounted Mount, Elongated
Mfr # D4052100
Zoro # G508463014
product price: $709.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Gallons per Flush
1.32/0.92
Material
Ceramic
Flushing Method
Dual Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4052100
Zoro #
G508463014
UPC #
4053424910871
Country of Origin
United States
Dimensions
Width
15.125 in
Length (In.)
28.125 in
Height
28.5 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Gallons per Flush
1.32/0.92
Material
Ceramic
Flushing Method
Dual Flush
Standards
WateSense Listed
Flush Handle
Top Flush
Finish
White
Includes
Seat
Features
Concealed Trapway
Industry Type
Residential/Commercial
Description
- •
- •High-pressure syphonic jet flush technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.