Shop ANZZI
See all product information
Create Account
Two-Piece Elongated Toilet in White with Soft-Close Lid, 1.6 GPF Flush, (Toilet Only)
Mfr # TL-AZ600
Zoro # G522720872
product price:Â $1,143.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Wall Mount
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6 gal
Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TL-AZ600
- Zoro #
- G522720872
- UPC #
- 191042096035
- Country of Origin
- China
Dimensions
- Width
- 14.17 in
- Depth
- 28.54 in
- Height
- 30 in
- Bowl Height
- 16.9 in
- Trapway Dia.
- 1.69 in
Details
- Mounting Style
- Wall Mount
- Bowl Shape
- Elongated
- Color
- White
- Gallons per Flush
- 1.6 gal
- Material
- Ceramic
- Item
- Toilets
- Type
- Toilet
- One Piece/Two Piece
- 2 pieces
- Includes
- Ceramic toilet,seat,flushing accessories
Description
Add a bathroom anywhere with the ANZZI Two-Piece Elongated Toilet. Crafted from premium white ceramic with a soft-close lid and comfort height seating, it offers durability and convenience. A P-trap and 1.6 GPF single flush ensure reliable performance. Designed for basements, garages, or remote spaces, this upflush toilet connects seamlessly to the ANZZI TL-AZ600MPWH macerator pump (Not Included) for flexible installation. Upgrade your unused spaces into functional bathrooms with ease.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.