1piece Toilet Happy D.2 Df 1, 32/0, 92 Gpf, Siphon Jet, Elong. Wh

  • Mfr # 2121010001

  • Zoro # G5198077


product price: $998.09
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.32/0.92
Width
28 in
Length (In.)
15 3/8 in
Height
29 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2121010001
Zoro #
G5198077
UPC #
4021534937675
Country of Origin
Germany

Dimensions

Width
28 in
Length (In.)
15 3/8 in
Height
29 3/8 in

Details

Gallons per Flush
1.32/0.92
Item
1piece Toilet Happy D.2 Df 1,32/0,92 Gpf, Siphon Jet,Elong. Wh

Description

Duravit Happy D.2 One-Piece Toilet, Dual Flush Top Button White, designed by sieger design
Features:
• See installation specifications here: pro.duravit.us/p/2121010001
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Complies with following standards: ASME A112.19.2/CSA B45.1
• cUPC® listed
• Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.