Shop KINGSTON BRASS

KB8322NFL NuWave French Bidet Faucet W/ Brass Pop-Up, Polished Brass

  • Mfr # KB8322NFL
  • Zoro # G3071366

product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
8
Mounting Type
Deck Mount
ADA Compliant
true
Features
Heavy Duty Brass Construction, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Pop Up Style Drain with Lift Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8322NFL
Zoro #
G3071366
UPC #
663370133398
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Length
8
Height
3
Item Length (Inch)
8
Item Width (Inch)
8
Item Height (Inch)
3

Details

Color
Polished Brass
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Features
Heavy Duty Brass Construction, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Pop Up Style Drain with Lift Rod
Number of Handles
3
Weight
5.64
Item
Bidet Faucet
Finish
Polished Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Diverter Cartridge Item#
KBRP321DV
Handles Included
true
Theme
Traditional
Hot Handle Item#
KBH8622NFLH
Cold Handle Item#
KBH8622NFLC
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
0
Diverter Handle Item#
KBH8622NFLH
Handle Flange Item#
KBHF952
Item Weight (lbs)
5.64
Pop Up Rod Item#
KBPR952
Collection
NuWave French
Faucet Centers
8
Faucet Holes
6
Sidespray
false
Drain Included
Yes
Handle Style
Lever
Installation Type
Widespread
Pullout Spray
false

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The NuWave French 3-Handle Bidet Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to bring functionality and form to your home's traditional ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.