Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bt Soleil By Starck1600X800mm White, Fst, With Seamless Panel, Us

  • Mfr # 700516000000090

  • Zoro # G308451501


product price: $5,015.99
/ea
Additional $3,620.00 delivery surcharge applies per item.
See details

Key Features

Length
63 in
Width
31-1/2 in
Height
23-5/8 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700516000000090
Zoro #
G308451501
UPC #
4063382934727
Country of Origin
France

Dimensions

Length
63 in
Width
31-1/2 in
Height
23-5/8 in

Details

Finish
White

Description

Bt Soleil By Starck1600X800Mm White, Fst,With Seamless Panel,Us

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.