This item is Discontinued.

Duravit Ds Tall Cabinet White Hgl Hxbxt: 1800X500X240mm Left DS1248L2222

Ds Tall Cabinet White Hgl Hxbxt: 1800X500X240mm Left (Discontinued)

  • Mfr # DS1248L2222
  • Zoro # G708431431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS1248L2222
Zoro #
G708431431
UPC #
4053424318561
Country of Origin
Germany

Dimensions

Width (In.)
9.5 in
Height (In.)
70.875 in
Depth (In.)
19.625 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.