This item is Discontinued.

Duravit Ds Tall Cabinet White M Hxbxt: 1400X500X240 mm L DS1238L7918

Ds Tall Cabinet White M Hxbxt: 1400X500X240 mm L (Discontinued)

  • Mfr # DS1238L7918
  • Zoro # G008431742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS1238L7918
Zoro #
G008431742
UPC #
4053424317670
Country of Origin
Germany

Dimensions

Width (In.)
9.5 in
Height (In.)
55.125 in
Depth (In.)
19.625 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.