This item is Discontinued.

Duravit Durastyle Tall Cabinet Oak Black|Basalt DS1239R1643

Durastyle Tall Cabinet Oak Black|Basalt (Discontinued)

  • Mfr # DS1239R1643
  • Zoro # G208439845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1239R1643
Zoro #
G208439845
UPC #
4063382143808
Country of Origin
Germany

Dimensions

Width (In.)
14.125 in
Height (In.)
55.125 in
Depth (In.)
19.625 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.