Shop DURAVIT
See all product information
Create Account
Duravit 2320800000 DuraStyle 19" Ceramic Vanity Top
- Mfr # 2320800000
- Zoro # G5195828
product price:
$
640.99
/ea
Free Shipping & Returns
Key Features
Overall Length
31 1/2 in
Overall Width
18 7/8 in
Overall Height
6 3/4 in
Weight
47.62 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2320800000
- Zoro #
- G5195828
- UPC #
- 4021534850721
- Country of Origin
- Germany
Dimensions
- Overall Length
- 31 1/2 in
- Overall Width
- 18 7/8 in
- Overall Height
- 6 3/4 in
Details
- Weight
- 47.62 lb
Description
Duravit DuraStyle 31 1/2'' x 18 7/8'' Bathroom Sink White, designed by Matteo Thun & Antonio Rodriguez Features: • See installation specifications here: pro.duravit.us/p/2320800000 • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html • Complies with following standards: ASME A112.19.2/CSA B45.1 • cUPC® listed