Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duravit D-Code 70 7/8" x 31 1/2" Soaking Bathtub, 70" L, 31" W

  • Mfr # 700101000000092

  • Zoro # G5197815


product price: $1,333.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
70"
Width
31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700101000000092
Zoro #
G5197815
UPC #
4053424074467
Country of Origin
Germany

Dimensions

Length
70"
Width
31"

Details

Item
Duravit D-Code 70 7/8" x 31 1/2" Soaking Bathtub

Description

Duravit D-Code 70 7/8" x 31 1/2" Soaking Bathtub White (individually packed), designed by sieger design
Features:
• See installation specifications here: pro.duravit.us/p/700101000000092
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
• Must purchase panels separately depending on installation needs: 701042000000000 (front), 701045000000000 (right), 701048000000000 (left).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.