Zoro Homepage

Foster Above-Counter Bathroom Sink 0335500000 White

  • Mfr # 0335500000

  • Zoro # G7957641


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19 1/2 in
Overall Width
13 3/4 in
Overall Height
6 1/2 in
Weight
18.96 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0335500000
Zoro #
G7957641
UPC #
4021534333583
Country of Origin
India

Dimensions

Overall Length
19 1/2 in
Overall Width
13 3/4 in
Overall Height
6 1/2 in

Details

Weight
18.96 lb

Description

Duravit Foster 19 1/2'' x 13 3/4'' Bathroom Sink White, designed by Norman Foster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.